Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 25P Recpt Assy Drwr Conn Lf
Mfr # 213672-3
Zoro # G105909861
product price: $63.69
/ea
Sold in multiples of 2 for $127.38
$127.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 5
- Max. Voltage 600V AC/DC
- Wire Connector Style Standard Drawer
- Height 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 213672-3
- Zoro # G105909861
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 1.61 in |
Width | 1.212 in |
Length | 2.462 in |
Details
Color | Black |
Item | Connector |
Number of Rows | 5 |
Max. Voltage | 600V AC/DC |
Wire Connector Style | Standard Drawer |
Standards | CSA Certified; UL E28476; UL Recognized and Certified |
Connector Type | Header |
Max. Temp. | 130°C |
Terminal Type | Through Hole - Solder |
Hole Center to Center | 0.2 in |
For Use With | Hardware 208211-1 or -4; Plug Housing |
Contact Type | Pin |
Number of Contacts | 25 |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Current Rating | 7.5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, L 6 Ft (H2X4WH6)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66V)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings