Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 2.5Mm Signal Mate Conn Header
Mfr # 1376478-3
Zoro # G705910137
product price: $0.71
/ea
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 50V AC/DC
- Height 8.8 mm
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1376478-3
- Zoro # G705910137
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 8.8 mm |
Length | 12.5 mm |
Details
Color | Natural |
Item | PCB Mount Header |
Number of Rows | 1 |
Max. Voltage | 50V AC/DC |
Application | Signal |
Hole Center to Center | 2.5 mm |
Material | Nylon |
Features | Shrouded |
Terminal Type | Through Hole - Solder |
For Use With | Plug Housing |
Max. Temp. | 105°C |
Connection Material | Brass |
Contact Plating Thickness | 0.8 µm |
Terminal Finish | Pre-Tin Plated |
Current Rating | 2.5 A |
Flammability Rating | UL 94 V-0 |
Contact Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 3 |
Contact Type | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 630A, Fast-Acting, 690V AC, Bolt-On (170M4016)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- WIREMOLD Conn Conduit Mtl Ivy (B-17)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings