Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 20P Plug F/H Dual Glow Wire
Mfr # 2-1586862-0
Zoro # G405909875
Sold in multiples of 95 for $81.70
$81.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 0.94 in
- For Use With Printed Circuit Board
- Color White
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1586862-0
- Zoro # G405909875
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.94 in |
Height | 9.6 mm |
Length | 43.2 mm |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Connector |
Number of Rows | 2 |
For Use With | Printed Circuit Board |
Color | White |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power |
Features | Circuit Identification Feature |
Material | Polyamide |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Number of Contacts | 20 |
Wire Connector Style | Rectangular |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 4.2 mm |
Connector Type | Plug |
Contact Type | Pin |
Max. Voltage | 600V AC |
Wire Type | Discrete |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50528-10)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings