Shop All PCB Connectors
Te Connectivity
Headers & Wire Housings 20 Pos Hdr 15Au W/Long Latches
Mfr # 5499922-4
Zoro # G205912969
product price: $4.89
/ea
Sold in multiples of 15 for $73.35
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Signal
- Height 13.94 mm
- Length 1.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5499922-4
- Zoro # G205912969
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 13.94 mm |
Length | 1.76 in |
Details
Item | Connector |
Color | Black |
Max. Voltage | 250V AC |
Application | Signal |
Connection Material | Brass, Phosphor Bronze |
Material | Glass-Filled Nylon/Polyester |
Features | With Ejection Latches |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Connector Type | Header |
Terminal Type | Through Hole |
Number of Rows | 2 |
Contact Plating Thickness | 15 µin |
Current Rating | 1 A |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Contact Type | Pin |
Contact Finish | Gold Plated |
Terminal Finish | Tin Plated |
Number of Contacts | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1PQ)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity Wire Connectors & Disconnects