Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 2 X 4 150C Blk Tpa-Locking Plate
Mfr # 1971778-4
Zoro # G605917090
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V AC/DC
- For Use With Cap Housing (FH/PM); Plug Housing
- Hole Center to Center 6 mm
- Green Environmental Attribute Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1971778-4
- Zoro # G605917090
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Max. Voltage | 600V AC/DC |
For Use With | Cap Housing (FH/PM); Plug Housing |
Hole Center to Center | 6 mm |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 150°C |
Material | Glass-Filled Nylon |
Type | Terminal Position Assurance |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Extra Large Waterproof Generator Cover (GENCOVER-XL)
- TORK Electromechanical Timer, 208 to 277V (WH2B)
- ELECTRIDUCT Desktop Pull-Up PowerTap Grommet with Surge Protector & USB (PDC-SW-4P-2U)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Blue (HS363-S10-BLUE)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings