Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 18P Mta156 Conn Assy 20Awg Yel
Mfr # 4-640432-8
Zoro # G605911166
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With MTA .156 Header
- Material Nylon
- Application Power
- Height 9.02 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640432-8
- Zoro # G605911166
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.02 mm |
Length | 75.29 mm |
Min. Single Wire Size | 0.5 mm2 |
Max. Insulation Dia. | 0.095 in |
Max. Single Wire Size | 0.6 mm2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HSIA)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 24 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z80712)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 150A, 600V AC, Non-Indicating (JTD150)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 90A, 600V AC, Non-Indicating (LSRK090)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings