Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 16P Header Gold 15U Double Row
Mfr # 5-146252-8
Zoro # G605910718
product price: $2.45
/ea
Sold in multiples of 5000 for $12,250.00
$12,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 30V AC
- Max. Temp. 105°C
- Terminal Type Surface Mount; Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-146252-8
- Zoro # G605910718
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Item | PCB Mount Header |
Number of Rows | 2 |
Max. Voltage | 30V AC |
Max. Temp. | 105°C |
Terminal Type | Surface Mount; Through Hole |
Standards | UL E28476; CSA LR7189 |
Material | Thermoplastic |
Type | Breakaway |
Connection Material | Phosphor Bronze |
Hole Center to Center | 2.54 mm |
Features | With Board Standoff |
Number of Contacts | 16 |
Contact Type | Pin |
Contact Plating Thickness | 15 µin |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Contact Finish | Gold Plated; Matte Tin Plated |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW533)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL106H7)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings