Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 1.5 Mini Ct Lattice Cable Kit
Mfr # 3-292248-4
Zoro # G005917072
product price: $5.85
/ea
Sold in multiples of 15 for $87.75
$87.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Number of Rows 2
- Max. Voltage 250V AC
- Application Power, Signal
- Hole Center to Center 4.36 mm; 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-292248-4
- Zoro # G005917072
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Gray |
Item | Connector Kit |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Application | Power, Signal |
Hole Center to Center | 4.36 mm; 1.5 mm |
Connector Type | Plug |
Material | Steel |
Max. Temp. | 105°C |
Kit Type | Cable Clamp |
Terminal Type | Spring |
Number of Contacts | 18 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 HB |
Contact Finish | Tin Plated; Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 1-1/16" Radius (WC1075)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (CCP1.25BK)
- SOUTHWIRE Nail On Drive Ring 7/8 (DRV-7/8)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings