Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 14P C/E 28Awg W/O Tab W/Green Stripe
Mfr # 4-640443-4
Zoro # G405911144
product price: $2.65
/ea
Sold in multiples of 30 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Min. Single Wire Size 0.08 mm2
- Max. Single Wire Size 0.09 mm2
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640443-4
- Zoro # G405911144
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.08 mm2 |
Max. Single Wire Size | 0.09 mm2 |
Height | 6.99 mm |
Length | 38.1 mm |
Max. Insulation Dia. | 0.06 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP180 SB175 #6 TW CNT (1348)
- CALCONDUIT Elbow, 2 in., 45 Degree, GRC (876786)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings