Shop All PCB Connectors
Te Connectivity
Headers & Wire Housings 14 Pos Hdr 30Au W/Long Latches
Mfr # 5499206-2
Zoro # G405912875
product price: $4.95
/ea
Sold in multiples of 25 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Signal
- Height 13.94 mm
- Length 1.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5499206-2
- Zoro # G405912875
- Country of Origin Mexico
- Category PCB Connectors
Dimensions
Height | 13.94 mm |
Length | 1.46 in |
Details
Color | Black |
Item | Connector |
Max. Voltage | 250V AC |
Application | Signal |
Features | With Ejection Latches |
Hole Center to Center | 2.54 mm |
Terminal Type | Through Hole |
Max. Temp. | 105°C |
Material | Glass-Filled Nylon/Polyester |
Connection Material | Phosphor Bronze |
Connector Type | Header |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 0.76 µm |
Current Rating | 1 A |
Number of Rows | 2 |
Number of Contacts | 14 |
Contact Finish | Gold Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (HF324N)
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- DRYCONN Small Waterproof Wire Connector, Aq, PK6 (62110)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects