Shop All PCB Connectors
Te Connectivity
Headers & Wire Housings 14 Pos Hdr 15Au W/Short Latches
Mfr # 5499910-2
Zoro # G905913013
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Signal
- Height 13.94 mm
- Length 1.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5499910-2
- Zoro # G905913013
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 13.94 mm |
Length | 1.46 in |
Details
Color | Black |
Item | Connector |
Max. Voltage | 250V AC |
Application | Signal |
Connection Material | Brass, Phosphor Bronze |
Terminal Type | Through Hole |
Material | Glass-Filled Nylon/Polyester |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Connector Type | Header |
Features | With Ejection Latches |
Number of Contacts | 14 |
Contact Finish | Gold Plated |
Contact Type | Pin |
Current Rating | 1 A |
Number of Rows | 2 |
Terminal Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 15 µin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1102-6AA40-1AA0)
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 600VAC, 1P Primary (16021-2)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- PANDUIT Ball Valve Lock-Out Device, Med., Rd (PSL-BV2)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- Te Connectivity Wire Connectors & Disconnects