Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 13P Mta156 Conn Assy 22Awg Lf
Mfr # 4-640601-3
Zoro # G905911101
product price: $1.49
/ea
Sold in multiples of 500 for $745.00
$745.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 55.47 mm
- Color Red
- Material Nylon
- Height 9.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640601-3
- Zoro # G905911101
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 55.47 mm |
Height | 9.78 mm |
Max. Insulation Dia. | 0.095 in |
Min. Single Wire Size | 0.3 mm2 |
Max. Single Wire Size | 0.4 mm2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets (MS4024-L-U)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Blue, 25 Pack (60291)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings