Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 13P C/E 22Awg W/O Tab W/Red Stripe
Mfr # 4-640440-3
Zoro # G605911197
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 1
- Length 1.4 in
- Wire Type Discrete; Stranded
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-640440-3
- Zoro # G605911197
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 1.4 in |
Height | 6.99 mm |
Max. Insulation Dia. | 0.06 in |
Max. Single Wire Size | 0.4 mm2 |
Min. Single Wire Size | 0.3 mm2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x67 (UJ306724M2)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings