Te Connectivity

Headers & Wire Housings 12P Mta156 Conn Assy 18Awg Ora


product price: $1.65
/ea
Sold in multiples of 125 for $206.25

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Rows 1
  • Max. Temp. 105°C
  • Standards CSA Certified; UL E28476; UL Recognized
  • Wire Type Discrete; Stranded
  • Max. Voltage 600V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 47.55 mm
Height 9.02 mm
Min. Single Wire Size 0.8 mm2
Max. Single Wire Size 0.9 mm2
Max. Insulation Dia. 0.095 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.