Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 12P Header Gold 30U Double Row
Mfr # 5-146257-6
Zoro # G505910696
product price: $2.15
/ea
Sold in multiples of 35 for $75.25
$75.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 30V AC
- Standards CSA LR7189; UL E28476
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-146257-6
- Zoro # G505910696
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Item | PCB Mount Header |
Color | Black |
Number of Rows | 2 |
Max. Voltage | 30V AC |
Standards | CSA LR7189; UL E28476 |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Connection Material | Phosphor Bronze |
Terminal Type | Surface Mount; Through Hole |
Type | Breakaway |
Material | Thermoplastic |
Features | With Board Standoff |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 12 |
Current Rating | 3 A |
Contact Plating Thickness | 30 µin |
Contact Type | Pin |
Contact Finish | Gold Plated; Matte Tin Plated |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (P267F-D-RND MTL)
- ZORO SELECT Channel U Fitting, Silver, Width: 5 3/8 in (V300UEG)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (4TI24)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings