Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 12 Modii Hd Srra B/A .100Cl Lf
Mfr # 6-146304-2
Zoro # G805911676
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Temp. 105°C
- Type Breakaway
- Hole Center to Center 2.54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 6-146304-2
- Zoro # G805911676
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Color | Black |
Item | PCB Mount Header |
Number of Rows | 1 |
Max. Temp. | 105°C |
Type | Breakaway |
Hole Center to Center | 2.54 mm |
Connection Material | Phosphor Bronze |
Material | Thermoplastic |
Standards | CSA LR7189; UL E28476 |
Terminal Type | Surface Mount; Through Hole |
Contact Plating Thickness | 30 µin |
Terminal Finish | Tin-Lead Plated; Tin Plated |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 12 |
Contact Finish | Gold Plated |
Contact Type | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings