Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 10P Header Gold 15U Double Row
Mfr # 5499345-1
Zoro # G705911080
product price: $3.55
/ea
Sold in multiples of 25 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V AC
- Height 13.94 mm
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5499345-1
- Zoro # G705911080
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 13.94 mm |
Length | 1.26 in |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 250V AC |
Application | Signal |
Material | Glass-Filled Nylon/Polyester |
Connection Material | Brass |
Connector Type | Header |
Terminal Type | Through Hole |
Features | With Ejection Latches |
Hole Center to Center | 2.54 mm |
Max. Temp. | 105°C |
Contact Finish | Gold Plated |
Current Rating | 1 A |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 0.76 µm |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 10 |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- INTERSTATE PNEUMATICS 0.438 Inch ID x 0.718 Inch Long Ferrules, PK 12 (F7321-12)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGFTW83W)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings