Shop All PCB Connectors
Te Connectivity
Headers & Wire Housings 100X100 Hdr 2X010P Vert Eje
Mfr # 5102321-4
Zoro # G005912893
product price: $6.39
/ea
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Signal
- Length 1.76 in
- Height 13.94 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5102321-4
- Zoro # G005912893
- Country of Origin China
- Category PCB Connectors
Dimensions
Length | 1.76 in |
Height | 13.94 mm |
Details
Item | Connector |
Color | Black |
Max. Voltage | 250V AC |
Application | Signal |
Terminal Type | Through Hole |
Hole Center to Center | 2.54 mm |
Connection Material | Copper Alloy |
Features | With Ejection Latches |
Material | Glass-Filled Nylon/Polyester |
Connector Type | Header |
Max. Temp. | 105°C |
Contact Plating Thickness | 0.76 µm |
Current Rating | 1 A |
Number of Contacts | 20 |
Number of Rows | 2 |
Contact Finish | Gold Plated; Gold Flash over Palladium Nickel |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Contact Type | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 7/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0875x5)
- MIDWEST FASTENER UL Class Fuse, GDC Series, Time-Delay, 5A, 250V AC, 5 PK (67243)
- NVENT HOFFMAN Polypro, Type 4x, 6.12x6.12x4.38, Polyes (A664PHCW)
- SUPERIOR ELECTRIC 4-Wire 50 Amp Range Cord NEMA 14-50P, SRDT 6AWG/2 + 8AWG/2, 6ft (RVA1563)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity Wire Connectors & Disconnects