Shop All PCB Connectors
Te Connectivity
Headers & Wire Housings 100X100 Hdr 2X008P Vert Low Pro W/Eject
Mfr # 5499923-3
Zoro # G105912946
product price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 250V AC
- Application Signal
- Height 13.94 mm
- Length 1.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5499923-3
- Zoro # G105912946
- Country of Origin China
- Category PCB Connectors
Dimensions
Height | 13.94 mm |
Length | 1.56 in |
Details
Color | Black |
Item | Connector |
Max. Voltage | 250V AC |
Application | Signal |
Terminal Type | Through Hole |
Max. Temp. | 105°C |
Features | With Ejection Latches |
Material | Glass-Filled Nylon/Polyester |
Connection Material | Brass, Phosphor Bronze |
Hole Center to Center | 2.54 mm |
Connector Type | Header |
Number of Rows | 2 |
Contact Finish | Gold Plated |
Terminal Finish | Tin Plated |
Current Rating | 1 A |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 15 µin |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mortise Bolt Bright Chrome (MB175U26)
- HONEYWELL THERMAL SOLUTIONS C6097A3111 Pressure Switch (C6097A3111)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (31EH75)
- GENERAC 42-circuit 200 Amp Load Center SE ATS - NEMA 1 UL (not CUL) (RXG42SHA1)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity Wire Connectors & Disconnects