Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 1 X 5 150C Blk Tpa-Locking Plate
Mfr # 1971777-5
Zoro # G105910058
product price: $0.28
/ea
Sold in multiples of 500 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V AC/DC
- Material Glass-Filled Nylon
- Type Terminal Position Assurance
- For Use With Cap Housing (FH/PM); Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1971777-5
- Zoro # G105910058
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Max. Voltage | 600V AC/DC |
Material | Glass-Filled Nylon |
Type | Terminal Position Assurance |
For Use With | Cap Housing (FH/PM); Plug Housing |
Max. Temp. | 150°C |
Hole Center to Center | 6 mm |
Green Environmental Attribute | Halogen Free |
Connector Terminates To | Wire & Cable |
Number of Contacts | 5 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- LEVITON Straight Blade Plug (8215-C)
- MERSEN Power Distribution Block, Adder Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63160)
- RIP-TIE 7" L Buckle Hook-and-Loop Cinch Strap BK PK 2 (N-07-G02-BK)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings