Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 1 X 3 150C Blk Tpa-Locking Plate
Mfr # 1971777-3
Zoro # G105917040
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600V AC/DC
- Hole Center to Center 6 mm
- Material Glass-Filled Nylon
- Green Environmental Attribute Halogen Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1971777-3
- Zoro # G105917040
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Black |
Max. Voltage | 600V AC/DC |
Hole Center to Center | 6 mm |
Material | Glass-Filled Nylon |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 150°C |
Type | Terminal Position Assurance |
For Use With | Plug Housing; Cap Housing (FH/PM) |
Number of Contacts | 3 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO/1NC, Red (XB4FW34G5)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings