Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 1 X 2 Locking Plate Natural
Mfr # 2-1971777-2
Zoro # G805909826
Sold in multiples of 450 for $99.00
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 600V AC/DC
- Max. Temp. 140°C
- Material Glass-Filled PBT
- For Use With Cap Housing (FH/PM); Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1971777-2
- Zoro # G805909826
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Max. Voltage | 600V AC/DC |
Max. Temp. | 140°C |
Material | Glass-Filled PBT |
For Use With | Cap Housing (FH/PM); Plug Housing |
Type | Terminal Position Assurance |
Hole Center to Center | 6 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 2 |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stand Kit, NOVAL Accessory, Steel (AFK1812)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306SJ)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22964184)
- SOUTH MAIN HARDWARE 36-in 175-lb, Black, 25 Standard Nylon Tie (220246)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings