Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 09P Mta156 Conn Assy 18Awg Ora
Mfr # 3-641217-9
Zoro # G905910340
product price: $3.39
/ea
Sold in multiples of 20 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Wire Type Discrete; Stranded
- Connection Material Copper Alloy
- Standards CSA Certified; UL E28476; UL Recognized
- Terminal Type Insulation Displacement Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641217-9
- Zoro # G905910340
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.02 mm |
Length | 1.404 in |
Max. Single Wire Size | 0.9 mm2 |
Max. Insulation Dia. | 2.41 mm |
Min. Single Wire Size | 0.8 mm2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1816FG)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/8" Inside Diameter - 4' Long Stick - Black (HS371-BK)
- SCHNEIDER ELECTRIC TeSys GS, disconnect switch, fuse, 3 P, 600 V, UL 30 A, Type J fuse (GS1DU3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings