Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 08P Mta156 Asy 24Awg Wht Lf
Mfr # 3-641151-8
Zoro # G905910401
product price: $3.55
/ea
Sold in multiples of 1000 for $3,550.00
$3,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color White
- Height 9.02 mm
- For Use With MTA .156 Header
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641151-8
- Zoro # G905910401
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 9.02 mm |
Length | 31.7 mm |
Max. Insulation Dia. | 2.41 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0320" Dia, UL1007, 300 Volts (20UL1007STRKIT10COLOR100)
- SCHNEIDER ELECTRIC Pilot Light, Yllw, LED Lamp Type (XB5EVG8)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings