Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 08P Mta100 Conn Assy Grn Lf
Mfr # 3-641240-8
Zoro # G705911066
product price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Min. Single Wire Size 0.8 mm2
- Max. Single Wire Size 0.9 mm2
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641240-8
- Zoro # G705911066
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.8 mm2 |
Max. Single Wire Size | 0.9 mm2 |
Height | 6.99 mm |
Length | 22.86 mm |
Max. Insulation Dia. | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings