Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 05 Modiv Hsg Comp Sr .100Cl
Mfr # 86426-7
Zoro # G105911482
product price: $2.79
/ea
Sold in multiples of 30 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Length 0.505 in
- Material Nylon
- Color Black
- Height 3.556 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 86426-7
- Zoro # G105911482
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 0.505 in |
Height | 3.556 mm |
Details
Item | Connector |
Number of Rows | 1 |
Material | Nylon |
Color | Black |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Connection Material | Beryllium Copper |
Contact Type | Socket |
Current Rating | 3 A |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Connector Type | Receptacle |
Number of Contacts | 5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30124)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Satin Finish, Stainless Steel (CW-1-SS)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings