Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 04P Sl156 Hsg W/Rmp&Tabs Ovsz
Mfr # 647402-4
Zoro # G205911597
product price: $0.54
/ea
Sold in multiples of 200 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Contact Type Socket
- For Use With SL .156 Contacts
- Max. Single Wire Size 18 AWG
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 647402-4
- Zoro # G205911597
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 18 AWG |
Min. Single Wire Size | 30 AWG |
Height | 6.35 mm |
Length | 0.502 in |
Details
Item | Connector |
Number of Rows | 1 |
Contact Type | Socket |
For Use With | SL .156 Contacts |
Max. Voltage | 250V AC |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Hole Center to Center | 3.96 mm |
Standards | CSA Certified; UL E28476; UL Listed |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Material | Nylon |
Application | Power, Signal |
Color | Natural |
Terminal Type | Crimp |
Current Rating | 6.5 A |
Number of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Premise-Trak (PT12CA)
- GE Manual Motor Starting Switch (CR101JA1A)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings