Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 04P Mta156 Conn Assy 20Awg Lf
Mfr # 3-641218-4
Zoro # G605910299
product price: $2.79
/ea
Sold in multiples of 30 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Power, Signal
- Length 0.624 in
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641218-4
- Zoro # G605910299
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 0.624 in |
Height | 9.02 mm |
Min. Single Wire Size | 0.5 mm2 |
Max. Insulation Dia. | 2.41 mm |
Max. Single Wire Size | 0.6 mm2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE MOMENTARY PUSH BUTTON WATERPROOF (84822)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 100A, 600V AC, Indicating (TRS100RID)
- HUBBELL CONTROL SOLUTIONS LightHawk PIR/Ultrasonic Wall Switch Occupancy Sensor, Single Relay (LHMTS1-G-WH)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRGRE25)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings