Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 04 Modii Horz Sr Sfmnt 30Au
Mfr # 5147721-3
Zoro # G705911622
product price: $0.99
/ea
Sold in multiples of 1000 for $990.00
$990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series AMPMODU, MOD II
- Max. Voltage 333V AC
- Height 3.48 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5147721-3
- Zoro # G705911622
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 3.48 mm |
Details
Item | PCB Mount Receptacle |
Color | Black |
Number of Rows | 1 |
Series | AMPMODU, MOD II |
Max. Voltage | 333V AC |
Application | High Temperature |
Hole Center to Center | 2.54 mm |
Standards | CSA LR7189; UL E28476 |
Max. Temp. | 125°C |
Material | Glass-Filled Polyester |
Terminal Type | Surface Mount |
Connection Material | Phosphor Bronze |
Contact Type | Socket |
Number of Contacts | 4 |
Contact Finish | Gold Plated |
Connector Terminates To | Printed Circuit Board |
Current Rating | 2 A |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Tin Plated |
Contact Plating Thickness | 30 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings