Shop All Headers & Wire Housings
Te Connectivity
Headers & Wire Housings 03P Mta156 Conn Assy H/F 18Awg
Mfr # 3-643191-3
Zoro # G705910984
product price: $0.50
/ea
Sold in multiples of 2000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Min. Single Wire Size 0.8 mm2
- Number of Rows 1
- Max. Single Wire Size 0.9 mm2
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643191-3
- Zoro # G705910984
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 0.8 mm2 |
Max. Single Wire Size | 0.9 mm2 |
Height | 9.02 mm |
Length | 11.89 mm |
Max. Insulation Dia. | 2.41 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- SQUARE D Light, Pilot (9999SP2R)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings