Shop All Headers & Wire Housings
Te Connectivity
Header Housing Assy EP 2.5 RA 9 Pos.
Mfr # 1744426-9
Zoro # G100956891
product price: $0.57
/ea
Sold in multiples of 200 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 1
- Height 7.6 mm
- Length 1-3/8 in
- Features Shrouded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1744426-9
- Zoro # G100956891
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.6 mm |
Length | 1-3/8 in |
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 26 AWG |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 225A, 600V AC, Non-Indicating (FRS-R-225)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8663)
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings