Shop All Headers & Wire Housings
Te Connectivity
Header Housing Assy EP 2.5 RA 17 Pos.
Mfr # 1-1744426-7
Zoro # G700955188
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 1
- Height 7.6 mm
- Length 1.77 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1744426-7
- Zoro # G700955188
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.6 mm |
Length | 1.77 in |
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 26 AWG |
Details
Item | PCB Mount Header |
Material | Nylon |
Number of Rows | 1 |
Color | White |
Features | Shrouded |
For Use With | Receptacle Assembly |
Flammability Rating | UL 94 V-0 |
Current Rating | 4.5 A |
Terminal Finish | Bright Tin Plated |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Contact Finish | Tin Plated |
Contact Type | Pin |
Connection Material | Copper Alloy |
Wire Type | Discrete |
Hole Center to Center | 2.5 mm |
Contact Plating Thickness | 2.032 µm |
Number of Contacts | 17 |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with SSBC, 100PK (WBR125SSBC)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- MAG DADDY Snap In Cable Holder (62421-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings