Shop All Headers & Wire Housings
Te Connectivity
Header Housing Assy EP 2.5 RA 16 Pos.
Mfr # 1-1744426-6
Zoro # G100955115
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 1
- Height 7.6 mm
- Length 42.5 mm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1744426-6
- Zoro # G100955115
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.6 mm |
Length | 42.5 mm |
Min. Single Wire Size | 26 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | PCB Mount Header |
Material | Nylon |
Number of Rows | 1 |
Color | White |
Features | Shrouded |
For Use With | Receptacle Assembly |
Number of Contacts | 16 |
Current Rating | 4.5 A |
Flammability Rating | UL 94 V-0 |
Wire Type | Discrete |
Contact Type | Pin |
Hole Center to Center | 2.5 mm |
Connection Material | Copper Alloy |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Terminal Finish | Bright Tin Plated |
Contact Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 2.032 µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- LEGRAND Watertight Flanged Locking Inlet, Gray (WPG2)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80217)
- SQUARE D Cover, 225A, 42 Poles (QOC42US)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings