Shop All Headers & Wire Housings
Te Connectivity
HEADER ASSY 8POS KEYING-C NEW GIC3.3
Mfr # 3-1971906-4
Zoro # G401042811
product price: $0.33
/ea
Sold in multiples of 500 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyamide
- For Use With Plug Housing
- Number of Rows 2
- Height 14.25 mm
- Length 22.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1971906-4
- Zoro # G401042811
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 14.25 mm |
Length | 22.3 mm |
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | Header Assembly |
Material | Glass-Filled Polyamide |
For Use With | Plug Housing |
Number of Rows | 2 |
Color | Red |
Features | Shrouded |
Application | Power, Signal |
Max. Voltage | 250V AC/DC |
Contact Type | Tab |
Contact Plating Thickness | 78.73 µm |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Finish | Tin Plated |
Hole Center to Center | 3.3 mm |
Current Rating | 4 A |
Connector Terminates To | Printed Circuit Board |
Terminal Type | Through Hole - Solder |
Number of Contacts | 8 |
Terminal Finish | Tin Plated |
Connection Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- STEEL GRIP Steel Grip 3004676 8 in. Cable Tie; Assorted Color - Pack of 100 (3004676)
- VITEK Coaxial Crimp Connector, BNC Male, PK10 (VT-BNC-MRG610)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings