Shop All Headers & Wire Housings
Te Connectivity
HEADER ASSY 6POS KEYING-D NEW GIC3.3
Mfr # 4-1971906-3
Zoro # G201043315
product price: $0.29
/ea
Sold in multiples of 600 for $174.00
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 12 mm
- Features Shrouded
- Material Glass-Filled Polyamide
- Height 0.561 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1971906-3
- Zoro # G201043315
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 12 mm |
Height | 0.561 in |
Details
Item | Connector |
Number of Rows | 2 |
Features | Shrouded |
Material | Glass-Filled Polyamide |
For Use With | Plug Housing |
Color | Yellow |
Hole Center to Center | 3.3 mm |
Flammability Rating | UL 94 V-0 |
Contact Finish | Tin Plated |
Connection Material | Brass |
Terminal Finish | Tin Plated |
Number of Contacts | 6 |
Current Rating | 4 A |
Contact Plating Thickness | 2 µm |
Contact Type | Tab |
Connector Type | Header |
Terminal Type | Through Hole - Solder |
Max. Temp. | 105°C |
Max. Voltage | 250V AC/DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- VALTERRA 50A EXTENSION CORD W/HDL, 50', RED, BOXED (A10-5050EH)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-2CR)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings