Shop All Headers & Wire Housings
Te Connectivity
HEADER ASSY 6POS KEYING-B NEW GIC3.3
Mfr # 2-1971906-3
Zoro # G401041760
product price: $0.27
/ea
Sold in multiples of 600 for $162.00
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 0.561 in
- Number of Rows 2
- For Use With Plug Housing
- Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1971906-3
- Zoro # G401041760
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.561 in |
Length | 12 mm |
Details
Item | Connector |
Color | Blue |
Number of Rows | 2 |
For Use With | Plug Housing |
Material | Glass-Filled Polyamide |
Features | Shrouded |
Connection Material | Brass |
Hole Center to Center | 3.3 mm |
Current Rating | 4 A |
Terminal Type | Through Hole - Solder |
Max. Voltage | 250V AC/DC |
Connector Type | Header |
Contact Plating Thickness | 2 µm |
Contact Finish | Tin Plated |
Terminal Finish | Tin Plated |
Max. Temp. | 105°C |
Number of Contacts | 6 |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (H4X4LG6)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings