Shop All Headers & Wire Housings
Te Connectivity
HEADER ASSY 14POS KEYING-B NEW GIC3.3
Mfr # 6-1971906-7
Zoro # G401043849
product price: $0.90
/ea
Sold in multiples of 450 for $405.00
$405.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Number of Rows 2
- Material Glass-Filled Polyamide
- Application Power, Signal
- Contact Plating Thickness 78.73 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1971906-7
- Zoro # G401043849
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 24 AWG |
Details
Item | Header Assembly |
Color | Blue |
Number of Rows | 2 |
Material | Glass-Filled Polyamide |
Application | Power, Signal |
Contact Plating Thickness | 78.73 µm |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3.3 mm |
Terminal Finish | Tin Plated |
Number of Contacts | 14 |
Contact Type | Tab |
Connector Terminates To | Printed Circuit Board |
Contact Finish | Tin Plated |
Max. Voltage | 250V AC/DC |
Terminal Type | Through Hole - Solder |
Current Rating | 4 A |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- NVENT HOFFMAN Rack Mounting Angles - L Style (Type RP), fits 72.06x24.06, Steel (A72RP24F5)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings