Shop All Headers & Wire Housings
Te Connectivity
HEADER ASSY 14POS KEYING-A NEW GIC3.3
Mfr # 5-1971906-7
Zoro # G501043220
product price: $0.84
/ea
Sold in multiples of 150 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Color Natural
- Material Glass-Filled Polyamide
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1971906-7
- Zoro # G501043220
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Max. Single Wire Size | 20 AWG |
Min. Single Wire Size | 24 AWG |
Details
Item | Header Assembly |
Number of Rows | 2 |
Application | Power, Signal |
Color | Natural |
Material | Glass-Filled Polyamide |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 78.73 µm |
Hole Center to Center | 3.3 mm |
Terminal Finish | Tin Plated |
Terminal Type | Through Hole - Solder |
Max. Voltage | 250V AC/DC |
Number of Contacts | 14 |
Contact Type | Tab |
Current Rating | 4 A |
Contact Finish | Tin Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- NVENT HOFFMAN Filter Fan, Plastic, 6.15" H x 6.16" L (HF0516414)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FNM-1/2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings