Shop All Headers & Wire Housings
Te Connectivity
HEADER ASSY 12POS KEYING-C NEW GIC3.3
Mfr # 3-1971906-6
Zoro # G601042802
product price: $0.54
/ea
Sold in multiples of 350 for $189.00
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyamide
- Number of Rows 2
- Color Red
- Application Power, Signal
- Connector Terminates To Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1971906-6
- Zoro # G601042802
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | Header Assembly |
Material | Glass-Filled Polyamide |
Number of Rows | 2 |
Color | Red |
Application | Power, Signal |
Connector Terminates To | Printed Circuit Board |
Current Rating | 4 A |
Number of Contacts | 12 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Plating Thickness | 78.73 µm |
Terminal Finish | Tin Plated |
Terminal Type | Through Hole - Solder |
Contact Type | Tab |
Max. Voltage | 250V AC/DC |
Contact Finish | Tin Plated |
Hole Center to Center | 3.3 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- EATON BUSSMANN Automotive Fuse, ATC Series, 2A, 32V DC, Non-Indicating (ATC-2)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 12; 13, Hinged (N12242410)
- SQUARE D Thermal Unit, 8.16 to 8.98A (A11.9)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings