Shop All Headers & Wire Housings
Te Connectivity
HEADER ASSY 12POS KEYING-A NEW GIC3.3
Mfr # 1-1971906-6
Zoro # G901040348
product price: $0.47
/ea
Sold in multiples of 350 for $164.50
$164.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Plug Housing
- Color Natural
- Application Power, Signal
- Length 21.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1971906-6
- Zoro # G901040348
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 21.9 mm |
Height | 14.25 mm |
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | Header Assembly |
Number of Rows | 2 |
For Use With | Plug Housing |
Color | Natural |
Application | Power, Signal |
Features | Shrouded |
Material | Glass-Filled Polyamide |
Terminal Finish | Tin Plated |
Terminal Type | Through Hole - Solder |
Contact Type | Tab |
Contact Plating Thickness | 78.73 µm |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3.3 mm |
Connector Terminates To | Printed Circuit Board |
Number of Contacts | 12 |
Current Rating | 4 A |
Contact Finish | Tin Plated |
Max. Voltage | 250V AC/DC |
Connection Material | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- PANDUIT Fitting, Bendradiusra, Ld10, Lowv, Wh, PK10 (RAFC10WH-X)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRTR20BLK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings