Shop All Headers & Wire Housings
Te Connectivity
HEADER ASSY 10POS KEYING-B NEW GIC3.3
Mfr # 2-1971906-5
Zoro # G101041770
Sold in multiples of 400 for $168.00
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Plug Housing
- Height 14.25 mm
- Number of Rows 2
- Length 18.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1971906-5
- Zoro # G101041770
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 14.25 mm |
Length | 18.6 mm |
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 20 AWG |
Details
Item | Header Assembly |
Color | Blue |
For Use With | Plug Housing |
Number of Rows | 2 |
Material | Glass-Filled Polyamide |
Application | Power, Signal |
Features | Shrouded |
Number of Contacts | 10 |
Connection Material | Brass |
Contact Plating Thickness | 78.73 µm |
Terminal Finish | Tin Plated |
Current Rating | 4 A |
Max. Voltage | 250V AC/DC |
Contact Type | Tab |
Terminal Type | Through Hole - Solder |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Hole Center to Center | 3.3 mm |
Contact Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- HUBBELL Wall Switch, 1-Pole, Wiring Modul, 20A, Ivry (SNAP2121INA)
- SEAWARD Solar Irradiance Meter (SS100)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings