Shop All Headers & Wire Housings
Te Connectivity
HD.40.STO-VS.1.21.G
Mfr # 1-1102570-1
Zoro # G200955596
product price: $35.99
/ea
Sold in multiples of 3 for $107.97
$107.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2.99 in
- Length 93.5 mm
- Color Gray
- Width 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1102570-1
- Zoro # G200955596
- Country of Origin Czechia
- Category Headers & Wire Housings
Dimensions
Height | 2.99 in |
Length | 93.5 mm |
Width | 1.69 in |
Details
Material | Aluminum |
Color | Gray |
Type | Hood |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP1K0910BD3)
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings