Shop All Headers & Wire Housings
Te Connectivity
HD.25.STS.1.21.Z
Mfr # 1-1102532-7
Zoro # G400955563
product price: $33.89
/ea
Sold in multiples of 3 for $101.67
$101.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cable Adapter
- Length 79.5 mm
- Color Gray
- Width 1.14 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1102532-7
- Zoro # G400955563
- Country of Origin Czechia
- Category Headers & Wire Housings
Dimensions
Length | 79.5 mm |
Width | 1.14 in |
Height | 2.791 in |
Details
Includes | Cable Adapter |
Color | Gray |
Material | Aluminum |
Type | Hood |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (60197101)
- SIEMENS Circuit Breaker, QP/MP Series 60A, 2 Pole, 120/240V AC (ITEQ260)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings