Shop All Headers & Wire Housings
Te Connectivity
HD.25.STO.1.21.G
Mfr # 1-1102539-7
Zoro # G600955523
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.8 in
- Color Silver Gray
- Length 79.5 mm
- Width 1.14 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1102539-7
- Zoro # G600955523
- Country of Origin Czechia
- Category Headers & Wire Housings
Dimensions
Height | 2.8 in |
Length | 79.5 mm |
Width | 1.14 in |
Details
Color | Silver Gray |
Material | Aluminum |
Type | Hood |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 17#16 PIN RECP BOX (MS3102A2029PW)
- BURNDY Power Distribution Block, Amps 310 (BDBMCS3U3)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 1 Pole, 120/240V AC (B125)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362R)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings