Shop All Headers & Wire Housings
Te Connectivity
HD.24.STS.1.29.G
Mfr # 1-1102499-6
Zoro # G700955355
product price: $51.15
/ea
Sold in multiples of 2 for $102.30
$102.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Length 73 mm
- Height 2.76 in
- Width 1.69 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1102499-6
- Zoro # G700955355
- Country of Origin Czechia
- Category Headers & Wire Housings
Dimensions
Length | 73 mm |
Height | 2.76 in |
Width | 1.69 in |
Details
Color | Silver Gray |
Material | Aluminum |
Type | Hood |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (67208)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- PANDUIT Grommet Edging, Solid, 100 ft., 0.099 In. (GES99F-A-C)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings