Shop All Headers & Wire Housings
Te Connectivity
HD.16.STO.1.21.G
Mfr # 1-1102467-7
Zoro # G300955267
product price: $30.75
/ea
Sold in multiples of 3 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 2.755 in
- Material Aluminum
- Length 65 mm
- Width 1.692 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1102467-7
- Zoro # G300955267
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Height | 2.755 in |
Length | 65 mm |
Width | 1.692 in |
Details
Color | Gray |
Material | Aluminum |
Type | Hood |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS62FB)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- LEVITON Decora 15 amps WiFi Smart Switch White (D215S-1RW)
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings