Shop All Headers & Wire Housings
Te Connectivity
HD-Z.16.STS-ZB.1.29
Mfr # 1-1102464-3
Zoro # G000955284
Sold in multiples of 2 for $130.30
$130.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 74 mm
- Width 2.165 in
- Height 2.755 in
- Includes Cable Fitting
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1102464-3
- Zoro # G000955284
- Country of Origin Germany
- Category Headers & Wire Housings
Dimensions
Length | 74 mm |
Width | 2.165 in |
Height | 2.755 in |
Details
Includes | Cable Fitting |
Material | Aluminum |
Type | Hood |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings