Shop All PCB Connectors
Te Connectivity
HD-20 25 PLUG SP/FMS INSRT
Mfr # 5745968-8
Zoro # G101043088
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Material Polyester
- Color Black
- Finish Tin Plated
- Features With Grounding Indents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5745968-8
- Zoro # G101043088
- Country of Origin Mexico
- Category PCB Connectors
Details
Item | Connector |
Application | Signal |
Material | Polyester |
Color | Black |
Finish | Tin Plated |
Features | With Grounding Indents |
Max. Temp. | 105°C |
Connector Type | Plug |
Connector Terminates To | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Connection Material | Brass |
Contact Plating Thickness | 30 µin |
Number of Rows | 2 |
Contact Finish | Gold Plated |
Hole Center to Center | 2.74 mm |
Terminal Finish | Tin Plated |
Current Rating | 6 A |
Number of Contacts | 25 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (774)
- ELESA Position indicators, GA11-0020-D (GA11 - GA12)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors