Shop All Wire Connectors
Te Connectivity
Hb.16.Sgd-Lb.1.M25Z
Mfr # 1103060-3
Zoro # G605783749
product price: $32.35
/ea
Sold in multiples of 3 for $97.05
$97.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 2.185 in
- Width 2.244 in
- Length 117 mm
- Includes Cable Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1103060-3
- Zoro # G605783749
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Height | 2.185 in |
Width | 2.244 in |
Length | 117 mm |
Details
Color | Gray |
Includes | Cable Adapter |
Material | Aluminum |
Item | Housing |
Features | Sealable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 80A, 600V AC, Indicating (LPJ-80SPI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37414)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- ANDERSON POWER PRODUCTS PP15 GRN CON 16/20 KIT (1395G3)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 BULK (5915BK)
- QUICKCABLE Stud Extension, 3/8", PK10 (6029-010)
- Te Connectivity Wire Connectors