Shop All Headers & Wire Housings
Te Connectivity
HARNESS HSG(GEM)23P
Mfr # 2-1419158-0
Zoro # G100956983
product price: $2.99
/ea
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyamide
- Length 30 mm
- Width 0.701 in
- Color Green
- Number of Contacts 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1419158-0
- Zoro # G100956983
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Length | 30 mm |
Width | 0.701 in |
Details
Material | Glass-Filled Polyamide |
Color | Green |
Number of Contacts | 23 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL2)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19KN0A5E100)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings